Beli door closer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- RYOBI Bl Certified Door Closer (No Stop)Deskripsi:Passed various standards. A truly excellent door closer.atribut:
- Color: Silver
- Applicable Door Height (mm): 1900
- Applicable Door Mass (kg): 50
- Applicable Door Width (mm): 800
- Stop: None
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- Duroe Door Closer (Penutup Pintu Otomatis)Deskripsi:Duroe Door Closer DR-DC1604Durability Test 200.000 Cycles - EN 12209:2003ID : 15283atribut:
- Material: Aluminium
- Maximum Door Width (mm): 1200
- Maximum Door Weight (kg): 80
- Maximum Opening Angle (°): 180
- Packaging Dimensions (cm): 25x8x7.5
- Sellery Automatic Door CloserDeskripsi:Door Closer / Alat untuk penutup pintu otomatis dengan menggunakan per dan hidrolik- kecepatan tutup bisa diatur- kecepatan dan kekerasan buka bisa diatur- mudah dipasang- dapat dipakai di pintu kaca- baut sudah dikasihatribut:
- Diameter (inch): 1.25
- Outside Diameter (inch): 9
- RYOBI Door Closer 80 Series Standard Type (No Stop)Deskripsi:Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.atribut:
- Color: Silver
- Type: Standard type
- Series: Door closer 80 series
- Dimension H (mm): 70.5
- Dimension C (mm): 28
- Applicable Door Height (mm): 2100
- Dimension G (mm): 45
- Dimension Q (mm): 276
- Dimension R (mm): 269
- Durability (times): 300000
- Right or Left Hand: Left and right combined use
- Nicole Door Closer (Penutup Pintu Otomatis)atribut:
- Finishing: Silver
- Dimensions (mm): 175x40
- Material: Aluminium
- Maximum Load (kg): 45
- NEW STAR Door CloserDeskripsi:-Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel typeatribut:
- Color: Burned Amber
- Material: Zinc Die Casting
- Purpose of Use: For Hinged Door
- Vintage Automatic Door Closer (Penutup Pintu Otomatis)Deskripsi:Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahunatribut:
- Dimensions (mm): 190x40
- Material: Aluminium
- Maximum Load (kg): 40~65
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- Paloma Exposed Door Closer (Penutup Pintu Otomatis)atribut:
- Material: Aluminium
- NORTON DOOR CONTROLS Door CloserDeskripsi:Pot-Belly door closers stay true to original style, providing a classic look in modern construction. They self-close after doors are opened, and include spring power adjustment, backcheck cushioning, and sweep/latch regulating valves.
- NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)Deskripsi:2-valve method for door closing speed adjustment. Compatible with door thicknesses of 25-40 mm. Can also be used for inspection ports. Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end. The opening angle is 85 ° or 90 °. When using the inspection port pivot hinge (TPH-35), it can be used at 100 °.atribut:
- Applicable Dimensions (mm): Door: DW601~850 x DH2100
- Color: Silver
- Door Thickness (mm): 25-40
- Non Brand Door Closer (Penutup Pintu Otomatis)Deskripsi:Hydraulic door closers are fit for full-surface mounting and interior or exterior installation. They feature non-handed operation, making them suitable for left- or right-hand applications.atribut:
- UNSPSC: 30171514
- EVOMAB Door Closer Hold Open (Non Hold Open)Deskripsi:Heavy Duty Hydraulic. Mekanisme hidrolik dengan standar terbaik telah lulus uji ketahanan dengan cara ditekan mesin beban hingga 300.000 kali tanpa molcmah.atribut:
- Dimension E (mm): 62.5
- Dimension F (mm): 40.5
- Dimensions d (mm): 19
- NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Parallel Type With Thermal FuseDeskripsi:A door closer with a thermal fuse keeps the fireproof door open near the wall of the aisle in normal times. In the event of a fire, the thermal fuse of the door closer melts due to heat, the open holding bracket comes off, and the door closer's self-closing force closes the door. It can be used for the area section in the fire protection section. A product that has passed the Building Materials Testing Center based on the Ministry of Construction Notification No. 2563.atribut:
- Right or Left Hand: Left and right common
- RYOBI Door Closer 80 Series Parallel Type (With Stop)Deskripsi:Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.atribut:
- Color: Silver
- Type: Parallel type
- Stop Angle (°): About 70-120
Daftar Harga door closer Terbaru October 2026
| Dekkson Door Closer (Penutup Pintu Otomatis) | Rp489.900 |
| RYOBI Bl Certified Door Closer (No Stop) | Rp889.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| Duroe Door Closer (Penutup Pintu Otomatis) | Rp309.900 |
| Sellery Automatic Door Closer | Rp90.900 |
| RYOBI Door Closer 80 Series Standard Type (No Stop) | Rp979.900 |
| Nicole Door Closer (Penutup Pintu Otomatis) | Rp149.900 |
| NEW STAR Door Closer | Rp999.900 |
| Vintage Automatic Door Closer (Penutup Pintu Otomatis) | Rp309.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bgP106660412-1.jpg)
/izP110762683-1.jpg)


/iuP109298678-1.jpg)

/79P110782261-1.jpg)
/prP106737927-1.jpg)

/m4P105877796-1.jpg)
/aaP102030370-2.jpg)
/58P108370188-1.jpg)

%20Door%20Closer%20Mtc%20Small%20Size%20(Without%20Stopper)/6pP110982241-1.jpg)

/22P109986074-1.jpg)
/auP107619390-1.jpg)
/juP104702714-1.jpg)
%20Door%20Closer%20Parallel%20Type%20With%20Thermal%20Fuse/8gP110782304-1.jpg)
/69P110782225-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)